DI12VSE40W - 40W 12V SW Dim/Driver

Diode Led

  • $172.80 (Each)
  • $172.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI12VSE40W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-12V-SE-40W
Description
40W 12V SW Dim/Driver
Switchex 12V Switch/Driver Combo - 40W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
848333004933 / 00848333004933
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.80 (Each)
Resources
Images
 
 
DI12VSE40W - Small Image
 
DI12VSE40W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Description
40W 12V SW DIM/DRIVER
Product Type
Switch/Driver Combo
Long Description
SWITCHEX 12V Switch/Driver Combo - 40W
Additional Information
Category
Specialty Items
Voltage
120.00 LBS
Safety Rating
UL mA
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-12V-SE-40W
GTIN
00848333004933
UPC
848333004933
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmers
Packaging
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat