DI24VSE100W - 24V 100W Switchex Driver

Diode Led

  • $254.70 (Each)
  • $254.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI24VSE100W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-24V-SE-100W
Description
24V 100W Switchex Driver
Switchex 24V Switch/Driver Combo - 100W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
848333004964 / 00848333004964
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.70 (Each)
Resources
Images
 
 
DI24VSE100W - Small Image
 
DI24VSE100W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Product Type
Switch/Driver Combo
Description
24V 100W SWITCHEX DRIVER
Long Description
SWITCHEX 24V Switch/Driver Combo - 100W
Additional Information
Safety Rating
UL mA
Voltage
120.00 LBS
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-24V-SE-100W
GTIN
00848333004964
UPC
848333004964
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Dimmers
Packaging
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat