DI24VSTMLT40016 - Streamlite 300LM 24V Led Tape Light 4K 16.4' Spool

Diode Led

  • $160.34 (Each)
  • $160.34 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI24VSTMLT40016
Manufacturer
Diode Led
Manufacturer's Part Number
DI-24V-STMLT-40-016
Description
Streamlite 300LM 24V Led Tape Light 4K 16.4' Spool
Streamlite Tape Light 24V, 4000K, 16.4 FT. Spool
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333026386 / 00848333026386
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.34 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
DI24VSTMLT40016 - Small Image
 
DI24VSTMLT40016 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Product Type
Tape Light
Long Description
STREAMLITE Tape Light 24V, 4000K, 16.4 ft. Spool
Description
STREAMLITE 300LM 24V LED TAPE LIGHT 4K 16.4' SPOOL
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-24V-STMLT-40-016
GTIN
00848333026386
UPC
848333026386
Taxonomies, Classifications, and Categories
Type
LED Tapes
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat