DICHBS148AL - 48" Slim Alum Channel FRST Lens Low Profile

Diode Led

  • $27.90 (Each)
  • $27.90 (Each)

In-Stock: 136 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICHBS148AL
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CHB-S1-48AL
Description
48" Slim Alum Channel FRST Lens Low Profile
Channel Bundle, S1, 48 In., Frosted Lens, 1 Open End Cap, 1 Closed End Cap, 2 Mounting Clips
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333011610 / 00848333011610
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.90 (Each)
Stock Availability
Vidalia
0 (Find nearest stock)
Alexandria
0
All Stores
136
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
48" SLIM ALUM CHANNEL FRST LENS LOW PROFILE
Long Description
CHANNEL BUNDLE, S1, 48 IN., FROSTED LENS, 1 OPEN END CAP, 1 CLOSED END CAP, 2 MOUNTING CLIPS
Product Type
Lighting Channel
Manufacturer Information
Manufacturers Part Number
DI-CHB-S1-48AL
GTIN
00848333011610
UPC
848333011610
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat