DICHBS4548AL - 48" Alum Channel FRST Lens Rounded Corner

Diode Led

  • $34.99 (Each)
  • $34.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICHBS4548AL
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CHB-S45-48AL
Description
48" Alum Channel FRST Lens Rounded Corner
Channel Bundle, S45, 48 In., Aluminum Finish, Frosted Lens, Bundled With 1 Open End Cap, 1 Closed End Cap, 2 Mounting Clips, 2 Mounting Screws
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39111800 - Lighting accessories
UPC/GTIN
848333038983 / 00848333038983
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.99 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lighting Channel
Description
48" ALUM CHANNEL FRST LENS ROUNDED CORNER
Long Description
CHANNEL BUNDLE, S45, 48 IN., ALUMINUM FINISH, FROSTED LENS, BUNDLED WITH 1 OPEN END CAP, 1 CLOSED END CAP, 2 MOUNTING CLIPS, 2 MOUNTING SCREWS
Manufacturer Information
Manufacturers Part Number
DI-CHB-S45-48AL
GTIN
00848333038983
UPC
848333038983
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat