DICKT24SP825 - 24" CLKTGHT SLPC CNCTR 25PK

Diode Led

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICKT24SP825
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CKT-24SP8-25
Description
24" CLKTGHT SLPC CNCTR 25PK
Clicktight Splice Connector: Av/BL/FV - White, 24 In., Diode Window, 2464 Wire, 25 Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
N/A
UPC/GTIN
848333013287 / 00848333013287
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DICKT24SP825 - Small Image
 
DICKT24SP825 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
24" CLKTGHT SLPC CNCTR 25PK
Long Description
CLICKTIGHT Splice Connector: AV/BL/FV - White, 24 in., Diode Window, 2464 wire, 25 Pack
Product Type
Splice Connector
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-CKT-24SP8-25
GTIN
00848333013287
UPC
848333013287
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Undercabinet
Packaging
Weight per each
1.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat