DICKTPTTW10 - Clcktight Pro 10PK Tape to Wire

Diode Led

  • $48.47 (Each)
  • $48.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICKTPTTW10
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CKTP-TTW-10
Description
Clcktight Pro 10PK Tape to Wire
Tape-to-Wire Kit, White, For Use With Diode Led , 0.21 In;5.3 MM Height, 1.1 In;27 MM Length, 10 PK Package Quantity, Clicktight Pro(TM) Sub Brand, 5 Yr Warranty, 0.51 In;13 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
N/A
UPC/GTIN
848333005572 / 00848333005572
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.47 (Each)
Resources
Specifications Sheets
 
 
DICKTPTTW10 - Specification Sheet
Images
 
 
DICKTPTTW10 - Small Image
 
DICKTPTTW10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Style
Transitional
Finish
WHITE GLOSS
Dimensions and Weight
Width
0.51 in;13 mm
Length
1.1 in;27 mm
Height
0.21 in;5.3 mm
Descriptions
Product Type
Tape-To-Wire Kit
Long Description
Tape-To-Wire Kit, White, For Use With Diode LED , 0.21 in;5.3 mm Height, 1.1 in;27 mm Length, 10 PK Package Quantity, Clicktight Pro(TM) Sub Brand, 5 yr Warranty, 0.51 in;13 mm Width
Short Description
Tape-To-Wire Kit, 1.1 in;27 mm in (L)
Description
CLCKTIGHT PRO 10PK TAPE TO WIRE
Additional Information
for use with
Diode LED
Warranty
5 yr
package quantity
10 PK
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
DI-CKTP-TTW-10
sub brand
Clicktight Pro(TM)
Brand
Diode Led
GTIN
00848333005572
UPC
848333005572
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Fixture Accents/Parts
Packaging
Weight per each
0.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat