DICPCHASQ48 - Alu SQ Channel

Diode Led

  • $35.10 (Each)
  • $35.10 (Each)

  • $351.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICPCHASQ48
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CPCHA-SQ48
Description
Alu SQ Channel
Builder Channel, Square, 48 In. - Single
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
N/A
UPC/GTIN
848333007668 / 00848333007668
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.10 (Each)
Standard Packaging
$351.00 (Per 10)
Resources
Images
 
 
DICPCHASQ48 - Small Image
 
DICPCHASQ48 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Transitional
Descriptions
Product Type
Builder Channel
Description
ALU SQ CHANNEL
Long Description
Builder Channel, SQUARE, 48 in. - Single
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-CPCHA-SQ48
GTIN
00848333007668
UPC
848333007668
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Fixture Accents/Parts
Packaging
Weight per each
1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat