DICPCHBSL48 - Slim Channel & Frost Cover 48" Bundle

Diode Led

  • $40.31 (Each)
  • $40.31 (Each)

In-Stock: 69 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DICPCHBSL48
Manufacturer
Diode Led
Manufacturer's Part Number
DI-CPCHB-SL-48
Description
Slim Channel & Frost Cover 48" Bundle
Channel Bundle, Slim, 48 In., Frosted Cover, 1 Open End Cap, 1 Closed End Cap, 2 Mounting Clips
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333026645 / 00848333026645
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.31 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
69
Resources
Images
 
 
DICPCHBSL48 - Small Image
 
DICPCHBSL48 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Style
Transitional
Descriptions
Description
SLIM CHANNEL & FROST COVER 48" BUNDLE
Long Description
Channel Bundle, SLIM, 48 in., Frosted Cover, 1 open end cap, 1 closed end cap, 2 mounting clips
Product Type
Channel Bundle
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-CPCHB-SL-48
GTIN
00848333026645
UPC
848333026645
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Fixture Accents/Parts
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 69

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Dallas
7 View Store

* All prices subject to change.

Begin Live Chat