DIMKD24V60W - 24V DC 60W Class 2 Dimmable Driver - Mikrodim

Diode Led

  • $83.88 (Each)
  • $83.88 (Each)

In-Stock: 93 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DIMKD24V60W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-MKD-24V60W
Description
24V DC 60W Class 2 Dimmable Driver - Mikrodim
Mikrodim Electronic Dimmable Driver - 24V, 60W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
848333026768 / 00848333026768
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.88 (Each)
Stock Availability
Greenville
0 (Find nearest stock)
Tyler
0
All Stores
93
Resources
Images
 
 
DIMKD24V60W - Small Image
 
DIMKD24V60W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
24V DC 60W CLASS 2 DIMMABLE DRIVER - MIKRODIM
Long Description
MIKRODIM ELECTRONIC DIMMABLE DRIVER - 24V, 60W
Product Type
Electronic Dimmable Driver
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-MKD-24V60W
GTIN
00848333026768
UPC
848333026768
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Fixture Accents/Parts
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 93

Location search:

Greater Tyler Area

Location Stock Available

M-Z

Location Stock Available
Nashville
2 View Store
Yukon
1 View Store

* All prices subject to change.

Begin Live Chat