DIPA24V96WCL2B - 24V DC Plug In Adapter

Diode Led

  • $153.00 (Each)
  • $153.00 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DIPA24V96WCL2B
Manufacturer
Diode Led
Manufacturer's Part Number
DI-PA-24V96W-CL2-B
Description
24V DC Plug In Adapter
Plug-In Adapter - Class 2 Adapter, 24V 96W, Black
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
848333008566 / 00848333008566
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
DIPA24V96WCL2B - Small Image
 
DIPA24V96WCL2B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Transitional
Descriptions
Product Type
Plug-In Adapter
Description
24V DC PLUG IN ADAPTER
Long Description
Plug-In Adapter - Class 2 adapter, 24V 96W, Black
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-PA-24V96W-CL2-B
GTIN
00848333008566
UPC
848333008566
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fixture Accents/Parts
Packaging
Weight per each
0.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat