DITD12V20W - 20W 12V Omnidrive Dimmable

Diode Led

  • $102.60 (Each)
  • $102.60 (Each)
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
DITD12V20W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-TD-12V-20W
Description
20W 12V Omnidrive Dimmable
Recessed Gimbal Led Fixture, Dimmable, Led For Bulb Type, 1.1 In Height, 0.14 A Input Current Rating, 110 V Ac Input Voltage Rating, 5.5 In Length, +176°F;+80°C Maximum Operating Temperature, -40 °F Minimum Operating Temperature, 1.66 A Output Current Rating, 12 V DC Output Voltage Rating, 20 W Output Wattage, Smooth, Flicker-Free Dimming Special Features, Culus Listed, 3.8 Oz Weight, 1.8 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
848333002687 / 00848333002687
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.60 (Each)
Resources
Images
 
 
DITD12V20W - Small Image
 
DITD12V20W - Small Image
 
DITD12V20W - Large Image
 
DITD12V20W - Large Image
Specifications Sheets
 
 
DITD12V20W - Specification Sheet
 
DITD12V20W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Dimensions and Weight
Length
5.5 in
Width
1.8 in
Height
1.1 in
Descriptions
Product Type
Recessed Gimbal LED Fixture
Long Description
Recessed Gimbal LED Fixture, Dimmable, LED For Bulb Type, 1.1 in Height, 0.14 A Input Current Rating, 110 V ac Input Voltage Rating, 5.5 in Length, +176°F;+80°C Maximum Operating Temperature, -40 °F Minimum Operating Temperature, 1.66 A Output Current Rating, 12 V dc Output Voltage Rating, 20 W Output Wattage, Smooth, Flicker-Free Dimming Special Features, cULus Listed, 3.8 oz Weight, 1.8 in Width
Features
OMNIDRIVE(R) Electronic Dimmable LED Drivers are our best-selling dimmable power supplies. They offer superior dimming performance for the widest range of dimming switches. The built-in electronic filter eliminates flicker and provides the smoothest dimming from 100% down to 10%. They offer superior dimming performance for an LED power supply when paired with:TRIAC dimmer controls, magnetic low voltage (MLV), electronic low voltage (ELV) and incandescent/halogen dimmer switches, as well as 3/4/5-way and on
Short Description
Recessed Gimbal LED Fixture, 20 W, 5.5 in L
Special Features
Smooth, Flicker-Free Dimming
Description
20W 12V OMNIDRIVE DIMMABLE
Additional Information
For Bulb Type
LED
Output Wattage
20 W
Maximum Operating Temperature
+176°F;+80°C
dimmable
Yes
Input Voltage Rating
110 V ac
Input Current Rating
0.14 A
Output Voltage Rating
12 V dc
Output Current Rating
1.66 A
Minimum Operating Temperature
-40 °F
Standards Met
cULus Listed
Category
Specialty Items
Safety Rating
UL mA
Manufacturer Information
Manufacturers Part Number
DI-TD-12V-20W
Brand
Diode Led
GTIN
00848333002687
UPC
848333002687
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Fixture Accents/Parts
Packaging
Weight
3.8 oz
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DITD12V20W.
Jump To:

Similar Items

Similar items are close alternatives to DITD12V20W, though they may not be 100% alike.

24V DC 18-30W Dim. Driver, 100-130V Ac Input, Cetlus, Dim, FWD/Rev/Elv PHS, Tria...
  • Our Part #: ELV3024
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ELV-30-24
  • Manufacturer: American Lighting, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.00) ·
ELV3024 - American Lighting, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat