D620WBULK - 6" White Albalite Lens Shower Trim

DMF

  • $11.00 (Each)
  • $11.00 (Each)

  • $264.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D620WBULK
Manufacturer's Part Number
D620WBULK
Description
6" White Albalite Lens Shower Trim
Albalite Lens Trim, White, 6 In Diameter, 1 CT;24 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
98832400015
Weight per unit
0.916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Standard Packaging
$264.00 (Per 24)
Resources
Specifications Sheets
 
 
D620WBULK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
6 in
Descriptions
Long Description
Albalite Lens Trim, White, 6 in Diameter, 1 CT;24 PK Package Quantity
Short Description
Albalite Lens Trim, White, 6 in Dia., 24 PK
Product Type
Albalite Lens Trim
Shallow Recessed Incandescent Downlight
Description
6" WHITE ALBALITE LENS SHOWER TRIM
Additional Information
package quantity
1 CT;24 Pk
Manufacturer Information
Brand
DMF LIGHTING
Manufacturers Part Number
D620WBULK
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.916
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat