D630WAT0RBULK - 6" WHT BFL W/Oversized At Trim

DMF

  • $3.85 (Each)
  • $3.85 (Each)

  • $92.40 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D630WAT0RBULK
Manufacturer's Part Number
D630WAT0RBULK
Description
6" WHT BFL W/Oversized At Trim
Baffle Trim, White, 6 In Diameter, 1 CT;24 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
98832400010
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.85 (Each)
Carton
$3.85 (Each)
Standard Packaging
$92.40 (Per 24)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
6 in
Descriptions
Product Type
White Baffle
Metal Tapered Baffle With Ring
Long Description
Baffle Trim, White, 6 in Diameter, 1 CT;24 PK Package Quantity
Short Description
Baffle Trim, 6 in Dia., 24 PK
Description
6" WHT BFL W/OVERSIZED AT TRIM
Additional Information
package quantity
1 CT;24 Pk
Manufacturer Information
Brand
DMF LIGHTING
Manufacturers Part Number
D630WAT0RBULK
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.48
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat