A06SA6 - 120VPRI-6000V Ign.XFMR

Dongan Electric MFG. CO.

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A06SA6
Manufacturer
Dongan Electric MFG. CO.
Manufacturer's Part Number
A06-SA6
Description
120VPRI-6000V Ign.XFMR
Oil and Gas Ignition Transformer, 60 HZ Frequency Rating, 120 V Input Voltage Rating, Made In Usa, 6000 V Output Voltage Rating, 4.31 In Overall Height, 6.75 In Overall Length, 4.44 In Overall Width, 175 Va Power Rating, Culus Listed, Industrial Gas & Oil Series Power Transformer Transformer Type
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26101769 - Ignition coil
UPC/GTIN
782490120207 / 00782490120207
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A06SA6 - Large Image
 
A06SA6 - Small Image
 
A06SA6 - Large Image
Specifications Sheets
 
 
A06SA6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
6k lm
Dimensions and Weight
Overall Length
6.75 in
Descriptions
Product Type
Oil and Gas Ignition Transformer
Long Description
Oil and Gas Ignition Transformer, 60 Hz Frequency Rating, 120 V Input Voltage Rating, Made in USA, 6000 V Output Voltage Rating, 4.31 in Overall Height, 6.75 in Overall Length, 4.44 in Overall Width, 175 VA Power Rating, cULus Listed, Industrial Gas & Oil Series Power Transformer Transformer Type
Short Description
Oil and Gas Ignition Transformer, 120 V/6000 V, 175 VA, 1 CT
Description
120VPRI-6000V IGN.XFMR
extra long description
DONGAN A06-SA6 175VA 120 6,000 60HZ
Special Features
Furnaces
Additional Information
Transformer Type
Industrial Gas & Oil Series Power Transformer
Input Voltage Rating
120 V
Overall Height
4.31 in
Standards Met
cULus Listed
package quantity
1 ct
Made in USA
yes
Output Voltage Rating
6000 V
Power Rating
175 VA
Overall Width
4.44 in
duty cycle
100%
dimensions
5" X 5" X 5"
Manufacturer Information
Manufacturers Part Number
A06-SA6
Brand
Dongan Electric MFG. CO.
GTIN
00782490120207
UPC
782490120207
Taxonomies, Classifications, and Categories
Type
Ignition Transformer
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Enclosure
NEMA 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat