1216D - 2-1/2'' Nylon Knockout Bushing

LH Dottie

  • $1.70 (Each)
  • $1.70 (Each)

  • $42.56 (Per 25)

  • $170.25 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1216D
Manufacturer
LH Dottie
Manufacturer's Part Number
1216D
Description
2-1/2'' Nylon Knockout Bushing
Knockout Bushing, 2-1/2 In Trade Size, Insulated, Rigid Connection, +150 °C Operating Temperature, 1.20 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002121602 / 00781002121602
Weight per unit
0.042 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$42.56 (Per 25)
Resources
Images
 
 
1216D - Small Image
 
1216D - Large Image
 
1216D - Large Image
Specifications Sheets
 
 
1216D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
2-1/2
Descriptions
Product Type
Knockout Bushing
Long Description
Knockout Bushing, 2-1/2 in Trade Size, Insulated, Rigid Connection, +150 °C Operating Temperature, 1.20 lb/EA
Short Description
Knockout Bushing, 2-1/2 in, Insulated
Special Features
Features: Reusable
extra long description
DOTTIE 1216D 2-1/2" Nylon KO Bushin
Description
2-1/2'' NYLON KNOCKOUT BUSHING
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
Rigid
Maximum Operating Temperature
+150 °C
for use with
Punched Panel Holes;Knockout
package quantity
250 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
1216D
GTIN
00781002121602
UPC
781002121602
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Bushing
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.20 lb/EA
Weight per each
0.042
Carton
25
Uses, Certifications, and Standards
Mounting
Snap In Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat