1526 - 25 Pocket 8'' Electrical Maintenance Tool Carrier

CLC Workgear

  • $100.14 (Each)
  • $100.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1526
Manufacturer
CLC Workgear
Manufacturer's Part Number
1526
Description
25 Pocket 8'' Electrical Maintenance Tool Carrier
CLC, Electrical & Maintenance Tool Carrier, Black, 23 Pockets, 8 In. Width, 17 In. Depth, Fabric, 8 In. Length
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
084298015267 / 00084298015267
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.14 (Each)
Resources
Other Links
 
 
1526 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FABRIC
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
17
Length
8
Width
8
Size
8 x 8 x 17
Descriptions
Description
25 POCKET 8'' ELECTRICAL MAINTENANCE TOOL CARRIER
Long Description
CLC, Electrical & Maintenance Tool Carrier, Black, 23 pockets, 8 in. width, 17 in. depth, Fabric, 8 in. length
extra long description
PECO CLC1526 23 Pkt-Elec & Maint Po
Product Type
23 PKT-Elec & Maint Pouch 8/CS 15267
Additional Information
Number of Pockets
23
Manufacturer Information
Brand
CLC Workgear
Manufacturers Part Number
1526
GTIN
00084298015267
UPC
084298015267
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Electrical & Maintenance Tool Carrier
Packaging
Weight per each
3.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat