210 - 2'' X 100' Pipe Wrap (10 Mil)

LH Dottie

  • $14.10 (Each)
  • $14.10 (Each)

  • $338.40 (Per 24)
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
210
Manufacturer
LH Dottie
Manufacturer's Part Number
210
Description
2'' X 100' Pipe Wrap (10 Mil)
Pipe Wrap, Polyvinyl Chloride Film Backing Material, Rubber Resin Adhesive Material, 100 FT Length, 2 In Width, 10 Mil Thickness, 28.80 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31201519 - Pipe or hose repair tape
UPC/GTIN
781002281405 / 00781002281405
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.10 (Each)
Carton
$338.40 (Per 24)
Resources
Images
 
 
210 - Large Image
 
210 - Large Image
Specifications Sheets
 
 
210 - Specification Sheet
Other Links
 
 
210 - Other
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
Polyvinyl Chloride
Material, Color, and Finish
Backing Material
Polyvinyl Chloride Film
Color
Matte Black Finish
Dimensions and Weight
Length
100 ft
Width
2 in
Thickness
10 mil
Size
2 IN x 100 FT
Descriptions
Description
2'' X 100' PIPE WRAP (10 MIL)
Product Type
Pipe Wrap
Long Description
Pipe Wrap, Polyvinyl Chloride Film Backing Material, Rubber Resin Adhesive Material, 100 ft Length, 2 in Width, 10 mil Thickness, 28.80 lb
Features
Pipe wrap is a polyvinyl Chloride film Coated with a rubber resin adhesive which protects pipe, jionts, conduit and couplings for overhead or direct burial applications. It is corrosion and Puncture Resistant
Short Description
Pipe Wrap, Polyvinyl Chloride Film, 100 ft L
Special Features
Corrosion and Puncture Resistant
extra long description
DOTTIE 210 2 X 100' 10 MIL PIPE WRA
Additional Information
Adhesive Material
Rubber Resin
Standards Met
UPC Approved
package quantity
24 CT
Temperature Range
140 DEG F Maximum
adhesion strength
20
Tensile Strength
25
Manufacturer Information
Manufacturers Part Number
210
sub brand
L.H. Dottie CO
Brand
LH DOTTIE
GTIN
00781002281405
UPC
781002281405
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Pipe Wrap
Packaging
Weight
28.80 lb
Weight per each
1.18
Carton
24
Uses, Certifications, and Standards
Application
Pipe Joint;Conduit;Coupling
standard
UPC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 210.
Jump To:

Similar Items

Similar items are close alternatives to 210, though they may not be 100% alike.

Cable Tie, 2 In Length, Heat Resistant;Wear Resistant, 1 LB
  • Our Part #: 210010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 210010
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 24 ($627.36) ·
210010 - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat