2203P - 2200' Heavy Duty Pull Line (Pail)

LH Dottie

  • $122.79 (Each)
  • $122.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2203P
Manufacturer
LH Dottie
Manufacturer's Part Number
2203P
Description
2200' Heavy Duty Pull Line (Pail)
Pull Line, 50 LB. Load, 2200 FT. Length, 500 LB. Tensile Strength
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002275060 / 00781002275060
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.79 (Each)
Resources
Images
 
 
2203P - Small Image
 
2203P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2200
Descriptions
Description
2200' HEAVY DUTY PULL LINE (PAIL)
Product Type
2200' Pull Line (Heavy Duty) Dispensing - Pail
Long Description
Pull Line, 50 lb. load, 2200 ft. length, 500 lb. tensile strength
Special Features
Features: Two Ply Pull Line, Dispensing Box, Dispensing Pail
extra long description
DOTTIE 2203P 2200' Pull Line (Heavy
Additional Information
load
50
Tensile Strength
500
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
2203P
GTIN
00781002275060
UPC
781002275060
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Pull Line
Packaging
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat