2520 - 1-3/4'' X 5'' 20 Gauge Safety Plate

LH Dottie

  • $0.55 (Each)
  • $0.55 (Each)

  • $54.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2520
Manufacturer
LH Dottie
Manufacturer's Part Number
2520
Description
1-3/4'' X 5'' 20 Gauge Safety Plate
Steel Safety Plate, 1-3/4 In. Width, 5 In. Length, 20 Ga Thickness
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131606 - Wire guard nail plate
UPC/GTIN
781002141150 / 00781002141150
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.55 (Each)
Carton
$54.76 (Per 100)
Resources
Images
 
 
2520 - Small Image
 
2520 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Width
1-3/4
Size
1-3/4 x 5
Thickness
20
Length
5
Descriptions
Product Type
1-3/4" X 5" Saftey Plates 20 Gauge Steel ( 100 Pack )
Description
1-3/4'' X 5'' 20 GAUGE SAFETY PLATE
extra long description
DOTTIE 2520 1-3/4" X 5" Saftey Plat
Long Description
Steel Safety Plate, 1-3/4 in. width, 5 in. length, 20 GA thickness
Special Features
Features: Nail Sharp Points, Easy to Install, Available in Boxes & Pails
Manufacturer Information
Manufacturers Part Number
2520
Brand
LH DOTTIE
GTIN
00781002141150
UPC
781002141150
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Steel Safety Plate
Packaging
Weight per each
0.001
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat