255 - White Construction Marking Paint

LH Dottie

  • $12.72 (Each)
  • $12.72 (Each)

  • $152.64 (Per 12)

In-Stock: 189 available at other locations ( find a store with stock)
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
255
Manufacturer
LH Dottie
Manufacturer's Part Number
255
Description
White Construction Marking Paint
Marking Paint, Aervoe Survey Marking;Construction Application, White, Acetone;Aliphatic Petroleum Distillates;Hexane;Hydrocarbon Propellant Composition, 20 Oz Container Capacity, Aerosol Can Container Type, -18°C;0°F Flash Point, Made In Usa, Hydrocarbon Odor Odor, 12 CT Package Quantity, Gas Physical Form
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
088193002551 / 00088193002551
Weight per unit
0.1208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.72 (Each)
Carton
$152.64 (Per 12)
Stock Availability
Pineville
0 (Find nearest stock)
Alexandria
0
All Stores
189
Resources
Specifications Sheets
 
 
255 - Specification Sheet
Images
 
 
255 - Small Image
 
255 - Small Image
 
255 - Large Image
 
255 - Large Image
Other Links
 
 
255 - Other
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
White
Color Family
WHITE
Dimensions and Weight
Size
20
Descriptions
Description
WHITE CONSTRUCTION MARKING PAINT
Extra Long Description
DOTTIE 255 Construction Marking Pai
Long Description
Marking Paint, Aervoe Survey Marking;Construction Application, White, Acetone;Aliphatic Petroleum Distillates;Hexane;Hydrocarbon Propellant Composition, 20 oz Container Capacity, Aerosol Can Container Type, -18°C;0°F Flash Point, Made in USA, Hydrocarbon Odor Odor, 12 CT Package Quantity, Gas Physical Form
Product Type
Marking Paint
Short Description
Marking Paint, White, 20 oz, Aerosol Can
Special Features
Features: High Quality, Good Visibility, Durable
Additional Information
Composition
Hydrocarbon Propellant;Hexane;Aliphatic Petroleum Distillates;Acetone
Container Capacity
20 oz
Container Type
Aerosol Can
Flash Point
-18°C;0°F
Made In USA
yes
Odor
Hydrocarbon Odor
Package Quantity
12 CT
Physical Form
Gas
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
255
GTIN
00088193002551
UPC
088193002551
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Construction Marking Paint
Packaging
Weight per each
0.1208
Carton
12
Uses, Certifications, and Standards
Application
Construction;Aervoe Survey Marking
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 255.
Jump To:

Similar Items

Similar items are close alternatives to 255, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat