283 - Fluorescent Red/Orange Construction Marking Paint

LH Dottie

  • $19.56 (Each)
  • $19.56 (Each)

  • $234.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
283
Manufacturer
LH Dottie
Manufacturer's Part Number
283
Description
Fluorescent Red/Orange Construction Marking Paint
Marking Paint, 12 Oz Can, Solvent/Water Base, Fluorescent Red/Orange, Hydrocarbon Odor, -18 °C;0 °F Flash Point, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
088193002834 / 00088193002834
Weight per unit
0.1125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.56 (Each)
Carton
$234.72 (Per 12)
Resources
Images
 
 
283 - Small Image
 
283 - Large Image
 
283 - Large Image
Other Links
 
 
283 - Other
Brochures
 
 
283 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Solvent;Water
Color
Fluorescent Red/Orange
Color Family
Red
Dimensions and Weight
Size
16
Descriptions
Description
FLUORESCENT RED/ORANGE CONSTRUCTION MARKING PAINT
Product Type
Marking Paint
Long Description
Marking Paint, 12 oz Can, Solvent/Water Base, Fluorescent Red/Orange, Hydrocarbon Odor, -18 °C;0 °F Flash Point, 1.5 lb
Short Description
Marking Paint, Fluorescent Red/Orange
extra long description
DOTTIE 283 Construction Marking Pai
Special Features
Features: High Quality, Good Visibility, Durable
Additional Information
Container Capacity
12 oz;0.09375 gal
Container Type
Can
Physical Form
Gas
Composition
Hydrocarbon Propellant;Hexane;Aliphatic Petroleum Distillates;Acetone
odor
Hydrocarbon Odor
Flash Point
-18 °C;0 °F
package quantity
12 CT
Manufacturer Information
Manufacturers Part Number
283
Brand
LH DOTTIE
GTIN
00088193002834
UPC
088193002834
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Construction Marking Paint
Packaging
Weight
1.5 lb
Weight per each
0.1125
Carton
12
Uses, Certifications, and Standards
Application
Construction;Aervoe Survey Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat