285X - Top Grain Deerskin With Reinforced Palm Gloves XL

CLC Workgear

  • $70.35 (Each)
  • $70.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
285X
Manufacturer
CLC Workgear
Manufacturer's Part Number
285X
Description
Top Grain Deerskin With Reinforced Palm Gloves XL
CLC, Hybrid Gloves, Extra Large Size, Top Grain Deerskin Material, Hook and Loop Closure Cuff, Suede Leather Palm Material, Spandex Back Material
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
084298828553 / 00084298828553
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.35 (Each)
Resources
Other Links
 
 
285X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Top Grain Deerskin
Dimensions and Weight
Size
Extra Large
Descriptions
Description
TOP GRAIN DEERSKIN WITH REINFORCED PALM GLOVES XL
Long Description
CLC, Hybrid Gloves, Extra Large Size, Top Grain Deerskin material, Hook and Loop Closure cuff, Suede Leather palm material, Spandex back material
Special Features
Features: Premium Quality Suede Leather Palm Work Gloves, Breathable Spandex Back, Keystone Thumb with Gusset Stitching, Stretchable Lycra Side Panels, Knit Wrist for a Snug Fit
Product Type
Top Grain Hybrid Glove - XL 72 PR/CS 28553
extra long description
PECO CLC285X Top Grain Hybrid Glove
Manufacturer Information
Brand
CLC Workgear
Manufacturers Part Number
285X
GTIN
00084298828553
UPC
084298828553
Taxonomies, Classifications, and Categories
Type
Hybrid Gloves
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.38
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat