29BRZ - 1/2''-1'' Bronze Ground Clamp W/1/2'' Hub

LH Dottie

  • $15.73 (Each)
  • $15.73 (Each)

  • $393.24 (Per 25)

  • $1,572.95 (Per 100)
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
29BRZ
Manufacturer
LH Dottie
Manufacturer's Part Number
29BRZ
Description
1/2''-1'' Bronze Ground Clamp W/1/2'' Hub
Ground Clamp, Bronze Material, 1/2 to 1 In Ips Size, #10 to #6 Awg Conductor Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002100546 / 00781002100546
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.73 (Each)
Carton
$393.24 (Per 25)
Resources
Images
 
 
29BRZ - Large Image
 
29BRZ - Large Image
Attachments
 
 
29BRZ - Specification Sheet
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
Bronze
Conductor Size
#10 to #6 AWG
Dimensions and Weight
Hub Size
1/2
Descriptions
Description
1/2''-1'' BRONZE GROUND CLAMP W/1/2'' HUB
extra long description
DOTTIE 29BRZ 1/2 to 1" Ground Clamp
Product Type
Ground Clamp
Long Description
Ground Clamp, Bronze Material, 1/2 to 1 in IPS Size, #10 to #6 AWG Conductor Size, 0.4 lb
Short Description
Ground Clamp, Bronze
Special Features
Features: High Strength, Used to Connect Grounding Conductor
Additional Information
accessory type
Ground Clamp
IPS Size
1/2 to 1 in
Standards Met
UL MA
package quantity
25 CT
Pipe Size
1/2 to 1
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
29BRZ
GTIN
00781002100546
UPC
781002100546
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Ground Clamp with Hub
Packaging
Weight
0.4 lb
Weight per each
0.38
Carton
25
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 29BRZ.
Jump To:

Cross Referenced

These items are similar to 29BRZ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1325-B1 Bridgeport Fittings 00781747033253
29BRZ LH Dottie 00781002100546
GCH5010050 Orbit Industries 00835243030114

* All prices subject to change.

Begin Live Chat