2WS06 - 6' Green Nylon Web Straps 2PK

LH Dottie

  • $38.70 (Each)
  • $38.70 (Each)

  • $77.40 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2WS06
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS06
Description
6' Green Nylon Web Straps 2PK
Web Strap, 6 FT. Length, Nylon Material, Green, 2 Piece
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151903 - Fiber straps
UPC/GTIN
781002582137 / 00781002582137
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.70 (Each)
Carton
$77.40 (Per 2)
Resources
Images
 
 
2WS06 - Small Image
 
2WS06 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Green
Dimensions and Weight
Length
6
Descriptions
Description
6' GREEN NYLON WEB STRAPS 2PK
extra long description
DOTTIE 2WS06 6' Nylon Web Straps -
Product Type
6' Nylon Web Straps - Green ( 2 PK. )
Long Description
Web Strap, 6 ft. length, Nylon material, Green, 2 piece
Special Features
Features: Weatherproof, 750 LB Test Webbing, Strong 1 IN Heavy Duty Web Construction, Rustproof, Cam-Action Buckle, For Securing Contractor DIY, Landscape Maintenance, Recreational Loads
Additional Information
Number of Pieces
2
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
2WS06
GTIN
00781002582137
UPC
781002582137
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Web Strap
Packaging
Weight per each
0.51
Carton
2
Uses, Certifications, and Standards
Application
For securing Contractor, DIY, Landscape Maintenance, recreational loads and more.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat