2WS12 - 12' Black Nylon Web Straps 2PK

LH Dottie

  • $54.15 (Each)
  • $54.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2WS12
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS12
Description
12' Black Nylon Web Straps 2PK
Web Strap, 1 Piece, Nylon Material, 12 FT Length, 750 LB Load Rating, 4.05 LB
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151903 - Fiber straps
UPC/GTIN
781002582168 / 00781002582168
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.15 (Each)
Resources
Images
 
 
2WS12 - Small Image
 
2WS12 - Large Image
 
2WS12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
12 ft
Descriptions
Description
12' BLACK NYLON WEB STRAPS 2PK
Product Type
Web Strap
Long Description
Web Strap, 1 Piece, Nylon Material, 12 ft Length, 750 lb Load Rating, 4.05 lb
Features
Weatherproof, 750 LB Test Webbing, Strong 1 IN Heavy Duty Web Construction, Rustproof, Cam-Action Buckle, For Securing Contractor DIY, Landscape Maintenance, Recreational Loads
Short Description
Web Strap, Nylon, 12 ft
Additional Information
Weatherproof;Rustproof;Cam-Action Buckle;750 lb. Test Webbing;For Securing Contractor, DIY, Landscape Maintenance, Recreational Loads
Special Features
Features: Weatherproof, 750 LB Test Webbing, Strong 1 IN Heavy Duty Web Construction, Rustproof, Cam-Action Buckle, For Securing Contractor DIY, Landscape Maintenance, Recreational Loads
extra long description
DOTTIE 2WS12 12' Nylon Web Straps -
Additional Information
Number of Pieces
1
Load Rating
750 lb
package quantity
12 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
2WS12
GTIN
00781002582168
UPC
781002582168
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Web Strap
Packaging
Weight
4.05 lb
Weight per each
0.72
Carton
1
Uses, Certifications, and Standards
Application
For securing Contractor, DIY, Landscape Maintenance, recreational loads and more.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat