2WS12112 - #12 X 1-1/2'' Phil/Slot PH Sheet Metal Screw

LH Dottie

  • $0.23 (Each)
  • $0.23 (Each)

  • $23.19 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2WS12112
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS12112
Description
#12 X 1-1/2'' Phil/Slot PH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1-1/2 In. Length, #12 Thread Size, Pan Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002581826 / 00781002581826
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.23 (Each)
Carton
$23.19 (Per 100)
Resources
Images
 
 
2WS12112 - Large Image
Attachments
 
 
2WS12112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#12 x 1-1/2 IN
Length
1-1/2
Descriptions
extra long description
DOTTIE 2WS12112 12 X 1-1/2 Pan Head
Product Type
12 X 1-1/2 Pan Head Slotted/Phillips ( 2 Way ) SMS
Description
#12 X 1-1/2'' PHIL/SLOT PH SHEET METAL SCREW
Long Description
Sheet Metal Screw, Steel material, 1-1/2 in. length, #12 thread size, Pan head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#12
Head Type
Pan
Drive Type
Slotted/Phillips
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
2WS12112
GTIN
00781002581826
UPC
781002581826
Taxonomies, Classifications, and Categories
Type
Sheet Metal Screw
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
1.4
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat