2WS8112 - #8 X 1-1/2'' Phil/Slot PH Sheet Metal Screw

LH Dottie

  • $0.17 (Each)
  • $0.17 (Each)

  • $17.10 (Per 100)

In-Stock: 900 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2WS8112
Manufacturer
LH Dottie
Manufacturer's Part Number
2WS8112
Description
#8 X 1-1/2'' Phil/Slot PH Sheet Metal Screw
Sheet Metal Screw, Steel Material, 1-1/2 In. Length, #8 Thread Size, Pan Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002581581 / 00781002581581
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Carton
$17.10 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
900
Resources
Images
 
 
2WS8112 - Small Image
 
2WS8112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/2
Size
#8 x 1-1/2 IN
Descriptions
Product Type
8 X 1-1/2 Pan Head Slotted/Phillips ( 2 Way ) SMS
Description
#8 X 1-1/2'' PHIL/SLOT PH SHEET METAL SCREW
extra long description
DOTTIE 2WS8112 8 X 1-1/2 Pan Head S
Long Description
Sheet Metal Screw, Steel material, 1-1/2 in. length, #8 thread size, Pan head type, Zinc Plated Finish, Slotted/Phillips drive type
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
#8
Head Type
Pan Head
Drive Type
Phillips Slotted
Manufacturer Information
Manufacturers Part Number
2WS8112
Brand
LH DOTTIE
GTIN
00781002581581
UPC
781002581581
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight per each
0.008
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 900

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
200 View Store
Phoenix
300 View Store

A-L

Location Stock Available
Hope
300 View Store

M-Z

Location Stock Available
San Angelo
100 View Store

* All prices subject to change.

Begin Live Chat