301 - Safety Red Rust Proof Paint

LH Dottie

  • $13.87 (Each)
  • $13.87 (Each)

  • $166.44 (Per 12)

In-Stock: 70 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
301
Manufacturer
LH Dottie
Manufacturer's Part Number
301
Description
Safety Red Rust Proof Paint
Rust Proof Paint, Solvent Base Type, Safety Red, 15 Min. Dry Time, Aerosol Can, 12 Oz. Net Weight, 16 Oz. Size
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211507 - Spray paints
UPC/GTIN
088193003015 / 00088193003015
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.87 (Each)
Carton
$166.44 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
70
Resources
Images
 
 
301 - Small Image
 
301 - Large Image
Brochures
 
 
301 - Brochure
Other Links
 
 
301 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Family
Red
Color
Safety Red
Base Type
Solvent
Dimensions and Weight
Size
16
Descriptions
Description
SAFETY RED RUST PROOF PAINT
Product Type
Rust Proof Paint - Safety Red
extra long description
DOTTIE 301 Rust Proof Paint - SAFET
Special Features
Features: High Gloss, Will Not Chip or Peel
Long Description
Rust Proof Paint, Solvent base type, Safety Red, 15 min. dry time, Aerosol Can, 12 oz. net weight, 16 oz. Size
Additional Information
Dry Time
15
Manufacturer Information
Brand
LH DOTTIE
GTIN
00088193003015
UPC
088193003015
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Rust Proof Paint
Packaging
Weight per each
0.175
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 70

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
29 View Store

A-L

Location Stock Available
Avondale
18 View Store

M-Z

Location Stock Available
Mesa
11 View Store
Tucson
12 View Store

* All prices subject to change.

Begin Live Chat