349 - Meter Gray Ansi-49 Rust Proof Paint

LH Dottie

  • $11.98 (Each)
  • $11.98 (Each)

  • $71.88 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
349
Manufacturer
LH Dottie
Manufacturer's Part Number
349
Description
Meter Gray Ansi-49 Rust Proof Paint
Rust Proof Paint, Solvent Base Type, Meter Gray, 15 Min. Dry Time, Aerosol Can, 12 Oz. Net Weight, 16 Oz. Size
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211507 - Spray paints
UPC/GTIN
088193003497 / 00088193003497
Weight per unit
0.1667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.98 (Each)
Carton
$71.88 (Per 6)
Resources
Images
 
 
349 - Large Image
Attachments
 
 
349 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Family
BLACK
Color
Meter Gray
Base Type
Solvent
Dimensions and Weight
Size
16
Descriptions
Description
METER GRAY ANSI-49 RUST PROOF PAINT
Product Type
Rust Proof Any-Way Paint - Meter Gray (Ansi-49)
extra long description
DOTTIE 349 Rust Proof Any-Way Paint
Long Description
Rust Proof Paint, Solvent base type, Meter Gray, 15 min. dry time, Aerosol Can, 12 oz. net weight, 16 oz. Size
Special Features
Features: High Gloss, Will Not Chip or Peel
Additional Information
Dry Time
15
Manufacturer Information
Brand
LH DOTTIE
GTIN
00088193003497
UPC
088193003497
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Rust Proof Paint
Packaging
Weight per each
0.1667
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat