38120 - 3/8'' X 1200' Yellow Polypropylene Pull Rope

LH Dottie

  • $305.32 (Each)
  • $305.32 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38120
Manufacturer
LH Dottie
Manufacturer's Part Number
38120
Description
3/8'' X 1200' Yellow Polypropylene Pull Rope
Pull Rope, 3/8 In. X 1200 FT. Cable Size, 243 LB. Load, Light Weight and Strong Construction, Polypropylene, Yellow
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002613220 / 00781002613220
Weight per unit
26.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.32 (Each)
Resources
Images
 
 
38120 - Small Image
 
38120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
3/8 X 1200' Pull Rope - Polypropylene - Yellow
Description
3/8'' X 1200' YELLOW POLYPROPYLENE PULL ROPE
Long Description
Pull Rope, 3/8 in. x 1200 ft. cable size, 243 lb. load, Light Weight and Strong Construction, Polypropylene, Yellow
Special Features
Features: Polypropylene, Safety Yellow
Construction
Light Weight and Strong
extra long description
DOTTIE 38120 3/8 X 1200' Pull Rope
Additional Information
load
243
Cable Size
3/8 IN x 1200 FT
Manufacturer Information
Manufacturers Part Number
38120
Brand
LH DOTTIE
GTIN
00781002613220
UPC
781002613220
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Pull Rope
Packaging
Weight per each
26.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat