410 - 4'' X 100' Pipe Wrap (10 Mil)

LH Dottie

  • $23.83 (Each)
  • $23.83 (Each)

  • $285.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
410
Manufacturer
LH Dottie
Manufacturer's Part Number
410
Description
4'' X 100' Pipe Wrap (10 Mil)
Pipe Wrap, Polyvinyl Chloride Material, PVC Backing Material, 100 FT Length, 4 In Width, 10 Mil Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31201519 - Pipe or hose repair tape
UPC/GTIN
781002281429 / 00781002281429
Weight per unit
0.1958 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.83 (Each)
Carton
$285.96 (Per 12)
Resources
Images
 
 
410 - Small Image
 
410 - Large Image
 
410 - Large Image
 
410 - Large Image
Attachments
 
 
410 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinyl Chloride
Material, Color, and Finish
Backing Material
PVC
Color
Matte Black Finish
Dimensions and Weight
Length
100 ft
Width
4 in
Thickness
10 mil
Size
4 IN x 100 FT
Descriptions
Features
Pipe Wrap is a polyvinyl chloride film coated with a rubber resin adhesive which protects pipe, joints, conduit and couplings for overhead or direct burial applications. It is corrosion and puncture Resistant.
Short Description
Pipe Wrap, Polyvinyl Chloride
Long Description
Pipe Wrap, Polyvinyl Chloride Material, PVC Backing Material, 100 ft Length, 4 in Width, 10 mil Thickness
Description
4'' X 100' PIPE WRAP (10 MIL)
Product Type
Pipe Wrap
extra long description
DOTTIE 410 PIPE WRAP,POLYVINYL CHLO
Special Features
Features: Corrosion and Puncture Resistant, Abrasion Resistant, Provides Electrical Protection, A Low Lead Product, Surface Marked
Additional Information
package quantity
12 CT
Temperature Range
140 DEG F Maximum
adhesion strength
20
Tensile Strength
40
Manufacturer Information
Manufacturers Part Number
410
Brand
LH DOTTIE
GTIN
00781002281429
UPC
781002281429
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Pipe Wrap
Packaging
Weight per each
0.1958
Carton
12
Uses, Certifications, and Standards
Application
Pipe Joint;Conduit;Coupling
standard
UPC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat