410P - 4'' X 100' Pipe Wrap (10 Mil)

L.H. Dottie CO.

  • $23.83 (Each)
  • $23.83 (Each)

  • $285.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
410P
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
410
Description
4'' X 100' Pipe Wrap (10 Mil)
4IN X 100FT Pipe Wrap (10 Mil)
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31201500 - Tape
UPC/GTIN
781002281429 / 00781002281429
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.83 (Each)
Standard Packaging
$285.96 (Per 12)
Resources
Images
 
 
410P - Small Image
 
410P - Large Image
Attachments
 
 
410P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Backing Material
PVC
Descriptions
Long Description
PIPE WRAP, PRINTED TYPE; 100 FT ROLL LENGTH; 4 INCH TAPE WIDTH; PIPE JOINT, CONDUIT, COUPLING APPLICATION; PVC BACKING MATERIAL; 10 MIL TAPE THICKNESS
Commodity Description
Markers & Marking Tapes
Description
4'' X 100' PIPE WRAP (10 MIL)
Product Type
Pipe Wrap
extra long description
PRINTED TYPE; 100 FT ROLL LENGTH; 4 INCH TAPE WIDTH; PIPE JOINT, CONDUIT, COUPLING APPLICATION; PVC BACKING MATERIAL; 10 MIL TAPE THICKNESS
Additional Information
Tape Thickness
10 MIL
Roll Length
100 FT
Tape Width
4 INCH
Manufacturer Information
Brand
L.H. Dottie CO.
GTIN
00781002281429
UPC
781002281429
Taxonomies, Classifications, and Categories
Type
Printed
Category Description
FASTENERS
Packaging
Weight per each
0.19
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PIPE JOINT, CONDUIT, COUPLING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat