413WHT - #6-32 X 5/16'' White Slotted Oh Wall Plate Screw

LH Dottie

  • $0.16 (Each)
  • $0.16 (Each)

  • $15.92 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
413WHT
Manufacturer
LH Dottie
Manufacturer's Part Number
413WHT
Description
#6-32 X 5/16'' White Slotted Oh Wall Plate Screw
Oval Head Wall Plate Screw, Steel Material, 5/16 In. Length, #6-32 Thread Size, White Head Color, Painted Finish, Slotted Drive
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161524 - Decorative screw
UPC/GTIN
781002158967 / 00781002158967
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$15.92 (Per 100)
Resources
Images
 
 
413WHT - Small Image
 
413WHT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Painted
Dimensions and Weight
Size
#6-32 x 5/16 IN
Length
5/16
Descriptions
extra long description
DOTTIE 413WHT 6-32 X 5/16 White Wal
Product Type
6-32 X 5/16 White Wall Plate Slotted Oval Head Screws
Description
#6-32 X 5/16'' WHITE SLOTTED OH WALL PLATE SCREW
Long Description
Oval Head Wall Plate Screw, Steel material, 5/16 in. length, #6-32 thread size, White head color, Painted finish, Slotted drive
Special Features
Features: Chip Resistant
Additional Information
Head Type
Oval
Screw Type
Wall Plate
Thread Size
#6-32
Manufacturer Information
Manufacturers Part Number
413WHT
Brand
LH DOTTIE
GTIN
00781002158967
UPC
781002158967
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Oval Head Wall Plate Screw
Packaging
Weight per each
0.0025
Carton
100
Uses, Certifications, and Standards
Application
Wall Plates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat