414ALD - #6-32 X 1/2'' Almond Slotted Oh Wall Plate Screw

LH Dottie

  • $0.19 (Each)
  • $0.19 (Each)

  • $18.52 (Per 100)
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
414ALD
Manufacturer
LH Dottie
Manufacturer's Part Number
414ALD
Description
#6-32 X 1/2'' Almond Slotted Oh Wall Plate Screw
Oval Head Wall Plate Screw, Steel Material, 1/2 In. Length, #6-32 Thread Size, Almond Head Color, Painted Finish, Slotted Drive
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161524 - Decorative screw
UPC/GTIN
781002159223 / 00781002159223
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$18.52 (Per 100)
Resources
Images
 
 
414ALD - Small Image
 
414ALD - Large Image
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
Steel
Material, Color, and Finish
Finish
Painted
Dimensions and Weight
Size
#6-32 x 1/2 IN
Length
1/2
Descriptions
Description
#6-32 X 1/2'' ALMOND SLOTTED OH WALL PLATE SCREW
extra long description
DOTTIE 414ALD 6-32 X 1/2 Almond Wal
Product Type
6-32 X 1/2 Almond Wall Plate Slotted Oval Head Screws
Special Features
Features: Chip Resistant
Long Description
Oval Head Wall Plate Screw, Steel material, 1/2 in. length, #6-32 thread size, Almond head color, Painted finish, Slotted drive
Additional Information
Head Type
Oval
Screw Type
Wall Plate
Thread Size
#6-32
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
414ALD
GTIN
00781002159223
UPC
781002159223
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Oval Head Wall Plate Screw
Packaging
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
Application
Wall Plates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat