5609 - 3 Piece Electricians Combo Tool Belt

CLC Workgear

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5609
Manufacturer
CLC Workgear
Manufacturer's Part Number
5609
Description
3 Piece Electricians Combo Tool Belt
Ballistic Poly Electrical Combo, Poly Fabric Handle Material, 3 Pieces, 3 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
46181543 - Waterproof jacket or raincoat
UPC/GTIN
084298560903 / 00084298560903
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5609 - Large Image
 
5609 - Small Image
 
5609 - Large Image
 
5609 - Large Image
Specifications Sheets
 
 
5609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Poly Fabric
Descriptions
Description
3 PIECE ELECTRICIANS COMBO TOOL BELT
Short Description
Electricians Combo Tool Belt, Poly Fabric Handle
Product Type
Ballistic Poly Electrical Combo
Long Description
Ballistic Poly Electrical Combo, Poly Fabric Handle Material, 3 Pieces, 3 lb
Features
A premium quality 3-piece electrician's combo tool belt in ballistic poly fabric with a 3" padded, double-tongue roller buckle belt, cordless drill pocket, and 20 total pockets and sleeves for your favorite connectors and tools.
extra long description
PECO CLC5609 20 PKT 3PC ELECTRIC CO
Additional Information
Number of Pieces
3
Manufacturer Information
Manufacturers Part Number
5609
Brand
CLC Workgear
GTIN
00084298560903
UPC
084298560903
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Tool Bag
Packaging
Weight
3 lb
Weight per each
3.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat