5HN38 - 3/8''-16 Grade 5 Hex Nut

LH Dottie

  • $0.20 (Each)
  • $0.20 (Each)

  • $9.84 (Per 50)

  • $19.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5HN38
Manufacturer
LH Dottie
Manufacturer's Part Number
5HN38
Description
3/8''-16 Grade 5 Hex Nut
Grade 5 Hex Nut, Steel Construction, Zinc Plated Finish, 3/8-16 In. Thread Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002130017 / 00781002130017
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.20 (Each)
Carton
$9.84 (Per 50)
Resources
Images
 
 
5HN38 - Small Image
 
5HN38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8''-16 GRADE 5 HEX NUT
extra long description
DOTTIE 5HN38 3/8-16 Hex Nuts Grade
Product Type
3/8-16 Hex Nuts Grade 5
Long Description
Grade 5 Hex Nut, Steel construction, Zinc Plated Finish, 3/8-16 in. thread size
Special Features
Features: Grade 5 Medium Strength
Additional Information
Thread Size
3/8-16
Grade
5
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
5HN38
Brand
LH DOTTIE
GTIN
00781002130017
UPC
781002130017
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Grade 5 Hex Nut
Packaging
Weight per each
0.017
Carton
50
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat