5MB3834 - 3/8''-16 X 3/4'' Grade 5 HH Cap Screw

LH Dottie

  • $0.46 (Each)
  • $0.46 (Each)

  • $46.33 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5MB3834
Manufacturer
LH Dottie
Manufacturer's Part Number
5MB3834
Description
3/8''-16 X 3/4'' Grade 5 HH Cap Screw
Cap Screw, Grade 5 Steel Material, Zinc Plated Finish, Hex Head Type, 3/4 In. Length, 3/8-16 In. Thread Size, 9/16 In. Head Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002180296 / 00781002180296
Weight per unit
0.0365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$46.33 (Per 100)
Resources
Images
 
 
5MB3834 - Small Image
 
5MB3834 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Grade 5 Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3/4
Size
3/8 x 3/4
Descriptions
Description
3/8''-16 X 3/4'' GRADE 5 HH CAP SCREW
extra long description
DOTTIE 5MB3834 3/8 X 3/4 Hex Head C
Product Type
3/8 X 3/4 Hex Head Cap Screws Grade 5 Zinc Plated
Long Description
Cap Screw, Grade 5 Steel material, Zinc Plated Finish, Hex head type, 3/4 in. length, 3/8-16 in. thread size, 9/16 in. head width
Special Features
Features: Partial Thread, 120000 PSI Tensile, Grade 5
Additional Information
Thread Size
3/8-16
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
5MB3834
Brand
LH DOTTIE
GTIN
00781002180296
UPC
781002180296
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cap Screw
Packaging
Weight per each
0.0365
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat