629 - Side Mount Fluorescent Fixture Hanger (#10 Gauge)

LH Dottie

  • $1.13 (Each)
  • $1.13 (Each)

  • $112.90 (Per 100)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
629
Manufacturer
LH Dottie
Manufacturer's Part Number
629
Description
Side Mount Fluorescent Fixture Hanger (#10 Gauge)
Fluorescent Fixture Hanger, Galvanized Steel, Side Mount, 6.15 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
781002181255 / 00781002181255
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$112.90 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
633
Resources
Images
 
 
629 - Small Image
 
629 - Large Image
 
629 - Large Image
Specifications Sheets
 
 
629 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Fluorescent
Material
Galvanized Steel
Dimensions and Weight
Thickness
10
Descriptions
Description
SIDE MOUNT FLUORESCENT FIXTURE HANGER (#10 GAUGE)
Extra Long Description
DOTTIE 629 10 ga. Fluorescent Fixtu
Long Description
Fluorescent Fixture Hanger, Galvanized Steel, Side Mount, 6.15 lb
Product Type
Fluorescent Fixture Hanger
Short Description
Fixture Hangers, Galvanized Steel, Side Mount
Special Features
Features: Side Mount, For Use With 2, 3 or 4 Light Fixtures
Additional Information
Fixture Type
Fluorescent Fixture
For Use With
2;3;4 Light Fluorescent Fixtures
Made In USA
yes
Mounting Type
Side Mount
Package Quantity
100 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
629
GTIN
00781002181255
UPC
781002181255
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Fixture Hanger
Packaging
Weight
6.15 lb
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
Light Fixtures
Mounting
Side Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 633

Location search:

* All prices subject to change.

Begin Live Chat