630 - Top Mount Fluorescent Fixture Hanger (#10 Gauge)

LH Dottie

  • $0.83 (Each)
  • $0.83 (Each)

  • $82.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
630
Manufacturer
LH Dottie
Manufacturer's Part Number
630
Description
Top Mount Fluorescent Fixture Hanger (#10 Gauge)
Fixture Hanger, 10 Ga Thickness, Galvanized Steel Material, Top Mounting, Fluorescent Fixture Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
781002181309 / 00781002181309
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$82.97 (Per 100)
Resources
Images
 
 
630 - Small Image
 
630 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Fluorescent
Material
Galvanized Steel
Dimensions and Weight
Thickness
10
Descriptions
extra long description
DOTTIE 630 10 ga. Fluorescent Fixtu
Description
TOP MOUNT FLUORESCENT FIXTURE HANGER (#10 GAUGE)
Long Description
Fixture Hanger, 10 GA thickness, Galvanized Steel material, Top mounting, Fluorescent fixture type
Special Features
Features: Top Mount, For Use With 2, 3 or 4 Light Fixtures
Product Type
10 Ga. Fluorescent Fixture Hangers Top Mount
Additional Information
Fixture Type
Fluorescent Fixture
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002181309
UPC
781002181309
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Fixture Hanger
Packaging
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
Light Fixtures
Mounting
Top Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat