631TK - 1/4'' X 2'' Self-Drilling Flat Hanger Screw

LH Dottie

  • $0.95 (Each)
  • $0.95 (Each)

  • $95.38 (Per 100)
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
631TK
Manufacturer
LH Dottie
Manufacturer's Part Number
631TK
Description
1/4'' X 2'' Self-Drilling Flat Hanger Screw
Flat Hanger Screw, Steel Material, 1/4 X 2 In. Size, 2 In. Length, Flat Head Type, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161502 - Anchor screws
UPC/GTIN
781002181361 / 00781002181361
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$95.38 (Per 100)
Resources
Images
 
 
631TK - Small Image
 
631TK - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4 X 2
Length
2
Descriptions
extra long description
DOTTIE 631TK 1/4 X 2" Flat Head Han
Product Type
1/4 X 2" Flat Head Hanger Screws-With Drill Point
Description
1/4'' X 2'' SELF-DRILLING FLAT HANGER SCREW
Special Features
Features: Flat Hangar Screws, Tool Not Included, TK - with Drill Pt, Flat Hangar Tool w/ Safety Sleeve, Heavy Duty Steel Construction, Installs Hanger Screws Quickly
Long Description
Flat Hanger Screw, Steel material, 1/4 x 2 in. Size, 2 in. length, Flat head type, Zinc Plated Finish
Additional Information
Head Type
FLAT
Thread Size
1/4
Manufacturer Information
Manufacturers Part Number
631TK
Brand
LH DOTTIE
GTIN
00781002181361
UPC
781002181361
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Flat Hangar Screw
Packaging
Weight per each
0.022
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat