632PS - #6-32 Assorted Phil/Slot RH Machine Screw Kit

LH Dottie

  • $32.31 (Each)
  • $32.31 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632PS
Manufacturer
LH Dottie
Manufacturer's Part Number
632PS
Description
#6-32 Assorted Phil/Slot RH Machine Screw Kit
Machine Screw Kit, Steel, Round Head, #6-32 Thread Size, #6 Awg Diameter, Slotted/Phillips Drive, 1.59 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002296577 / 00781002296577
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.31 (Each)
Resources
Images
 
 
632PS - Small Image
 
632PS - Large Image
 
632PS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Diameter
#6 AWG
Descriptions
Product Type
Machine Screw Kit
Long Description
Machine Screw Kit, Steel, Round Head, #6-32 Thread Size, #6 AWG Diameter, Slotted/Phillips Drive, 1.59 lb
Features
Reusable Six Compartment Box, Handy Assortment
Short Description
Machine Screw Kit, Steel, #6-32, #6, 632 BX
extra long description
DOTTIE 632PS 6-32 Machine Screw Kit
Description
#6-32 ASSORTED PHIL/SLOT RH MACHINE SCREW KIT
Special Features
Features: Reusable Six Compartment Box, Handy Assortment
Additional Information
Head Style
Round
Thread Size
#6-32
Drive Type
Slotted/Phillips
package quantity
632 BX
Number of Pieces
370
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
632PS
GTIN
00781002296577
UPC
781002296577
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Machine Screw Kit
Packaging
Weight
1.59 lb
Weight per each
1.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat