632TCS - #6-32 Assorted Phil/Slot TH Machine Screw Kit

LH Dottie

  • $42.08 (Each)
  • $42.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632TCS
Manufacturer
LH Dottie
Manufacturer's Part Number
632TCS
Description
#6-32 Assorted Phil/Slot TH Machine Screw Kit
Machine Screw Kit, 370 Pieces, Steel Material, Includes (75) #6-32 X 1 In Phillips/Slotted Truss Head Machine Screws and (40) #6-32 X 1-1/2 In Phillips/Slotted Truss Head Machine Screws, (30) #6-32 X 2 In Phillips/Slotted Truss Head Machine Screws and (75) #6-32 X 3/4 In Phillips/Slotted Truss Head Machine Screws and (50) #6-32 X 1-1/4 In Phillips/Slotted Truss Head Machine Screws and (100) #6-32 X 1/2 In Phillips/Slotted Truss Head Machine Screws
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002296584 / 00781002296584
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.08 (Each)
Resources
Images
 
 
632TCS - Small Image
 
632TCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
extra long description
DOTTIE 632TCS 6-32 Machine Screw Ki
Description
#6-32 ASSORTED PHIL/SLOT TH MACHINE SCREW KIT
Product Type
6-32 Machine Screw Kit Phillips/Slotted Truss Head
Long Description
Machine Screw Kit, 370 pieces, Steel material, includes (75) #6-32 x 1 IN Phillips/Slotted Truss Head Machine Screws and (40) #6-32 x 1-1/2 IN Phillips/Slotted Truss Head Machine Screws, (30) #6-32 x 2 IN Phillips/Slotted Truss Head Machine Screws and (75) #6-32 x 3/4 IN Phillips/Slotted Truss Head Machine Screws and (50) #6-32 x 1-1/4 IN Phillips/Slotted Truss Head Machine Screws and (100) #6-32 x 1/2 IN Phillips/Slotted Truss Head Machine Screws
Special Features
Features: Reusable Six Compartment Box, Handy Assortment
Additional Information
Number of Pieces
370
Manufacturer Information
Manufacturers Part Number
632TCS
Brand
LH DOTTIE
GTIN
00781002296584
UPC
781002296584
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Machine Screw Kit
Packaging
Weight per each
0.004
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat