68 - 1/8'' X 6'' X 8'' Sound Barrier Insulpad

LH Dottie

  • $1.52 (Each)
  • $1.52 (Each)

  • $151.68 (Per 100)
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
68
Manufacturer
LH Dottie
Manufacturer's Part Number
68
Description
1/8'' X 6'' X 8'' Sound Barrier Insulpad
Insul Pad, Polymer, Butyl Rubber Material, Gray, 8 In. Length, 6 In. Width, 1/8 In. Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30141503 - Foam insulation
UPC/GTIN
781002152507 / 00781002152507
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.52 (Each)
Carton
$151.68 (Per 100)
Resources
Images
 
 
68 - Small Image
 
68 - Large Image
Other Links
 
 
68 - Other
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
Polymer, Butyl Rubber
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Thickness
1/8
Width
6
Length
8
Descriptions
extra long description
DOTTIE 68 1/8 X 6 X 8 Insulpads - G
Description
1/8'' X 6'' X 8'' SOUND BARRIER INSULPAD
Product Type
1/8 X 6 X 8 Insulpads - Gray
Long Description
Insul Pad, Polymer, Butyl Rubber material, Gray, 8 in. length, 6 in. width, 1/8 in. thickness
Special Features
Features: Low Odor, Sound Barrier, Flexible, Forms Watertight Seal
Additional Information
dimensions
1/8 IN Thickness X 6 IN Length X 8 IN Width
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002152507
UPC
781002152507
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Insul Pad
Packaging
Weight per each
0.375
Carton
100
Uses, Certifications, and Standards
standard
Comply With OSHA's Hazard Communication Standards 29 CRP 1910.1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat