7007 - Zinc Rich Cold Galvanize Coating

LH Dottie

  • $21.35 (Each)
  • $21.35 (Each)

  • $256.20 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7007
Manufacturer
LH Dottie
Manufacturer's Part Number
7007
Description
Zinc Rich Cold Galvanize Coating
Zinc Rich Cold Galvanized Coating, Zinc Metallic Powder Base/Medium, Dry Film Resin Type, 16 Oz. Aerosol Can, +200 Deg F Temperature Rating
Slang Terms
Cold Galvanize
Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
088193070079 / 00088193070079
Weight per unit
0.0917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.35 (Each)
Carton
$256.20 (Per 12)
Resources
Images
 
 
7007 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Container Size
16
Descriptions
Description
ZINC RICH COLD GALVANIZE COATING
extra long description
DOTTIE 7007 Zinc Rich Cold Galvaniz
Product Type
Zinc Rich Cold Galvanized Coating
similar brands
Zinc-It®
Long Description
Zinc Rich Cold Galvanized Coating, Zinc Metallic Powder base/medium, Dry Film resin type, 16 oz. Aerosol Can, +200 DEG F temperature rating
Special Features
Features: Contains 97 Pure Zinc Metallic Powder, Which Yields 94 Zinc And 6 Resin Dry Film, Passed Preece Test for Hot-Dip Galvanizing, Stops Rust on Steel and Iron, Sacrificial Anodization
Also Known As...
Cold Galvanize
Additional Information
Container Type
Aerosol Can
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
7007
GTIN
00088193070079
UPC
088193070079
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Zinc Rich Cold Galvanize Coating
Packaging
Weight per each
0.0917
Carton
12
Uses, Certifications, and Standards
Temperature Rating
+200
standard
ASTM B-117-64, MIL-P-46105, DOD-P-21035A
Application
Structural Steel, Fencing, Automobiles, Guard Rails, Bridges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat