7020 - Solvent Based Cutting Oil

LH Dottie

  • $16.88 (Each)
  • $16.88 (Each)
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
7020
Manufacturer
LH Dottie
Manufacturer's Part Number
7020
Description
Solvent Based Cutting Oil
All-Purpose Solvent Based Cutting Oil, 16 Oz Aerosol Can, Flammable, 10 Minute Dry Time
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121502 - Cutting oil
UPC/GTIN
088193070208 / 00088193070208
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.88 (Each)
Resources
Other Links
 
 
7020 - Other
Images
 
 
7020 - Large Image
Attachments
 
 
7020 - Specification Sheet
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
Light Brown
Dimensions and Weight
Size
16
Descriptions
Description
SOLVENT BASED CUTTING OIL
Product Type
Solvent Based Cutting Oil
extra long description
DOTTIE 7020 Solvent Based Cutting O
Long Description
All-purpose solvent based cutting oil, 16 oz aerosol can, Flammable, 10 minute dry time
Special Features
Reduces Down Time and Sharpening Needs. Extends Tool Life and Protects Machine Parts Against Rust and Other Corrosion. Clings at Any Angle
Additional Information
flammability
Flammable
Flash Point
< -0°F
Dry Time
10
volume
10.5
Manufacturer Information
Manufacturers Part Number
7020
Brand
LH DOTTIE
GTIN
00088193070208
UPC
088193070208
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Cutting Oil
Packaging
Weight per each
0.96
Carton
1
Uses, Certifications, and Standards
Application
Industrial Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat