7340 - Multi Purpose Wet Lubricant - 'All-4'

LH Dottie

  • $15.38 (Each)
  • $15.38 (Each)

  • $184.56 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7340
Manufacturer
LH Dottie
Manufacturer's Part Number
7340
Description
Multi Purpose Wet Lubricant - 'All-4'
Multipurpose Lubricant, 16 Oz. Aerosol Can, -18 Deg C Flash Point, Flammable
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
088193073407 / 00088193073407
Weight per unit
0.0792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.38 (Each)
Carton
$184.56 (Per 12)
Resources
Images
 
 
7340 - Small Image
 
7340 - Large Image
Brochures
 
 
7340 - Brochure
Other Links
 
 
7340 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16
Descriptions
Description
MULTI PURPOSE WET LUBRICANT - 'ALL-4'
extra long description
DOTTIE 7340 Multi Purpose Wet Lubri
Product Type
Multi Purpose Wet Lubricant - 'All-4'
Long Description
Multipurpose Lubricant, 16 oz. Aerosol Can, -18 DEG C flash point, Flammable
Special Features
Features: Silicone Free, Displace Moisture, Cleans Away Dirt & Grease, No Gummy Residue, Fills Microscopic Irregularities
Additional Information
Flash Point
-18
flammability
Flammable
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
7340
GTIN
00088193073407
UPC
088193073407
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Multipurpose Lubricant
Packaging
Weight per each
0.0792
Carton
12
Uses, Certifications, and Standards
standard
MIL-C-16173E Grade III, #MIL-C-16173D Group III
Application
Bulbs and Sockets, Circuit Breakers, Cables, Elevators, Generators, Ignition Systems, Lift Trucks, Coils, Vending Machines, Lawn Mowers, Machinery, Spare Parts, Nuts And Bolts, Wheels, Bicycles, Transformers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat