863 - Hornet and Wasp Spray

LH Dottie

  • $20.03 (Each)
  • $20.03 (Each)

  • $240.36 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
863
Manufacturer
LH Dottie
Manufacturer's Part Number
863
Description
Hornet and Wasp Spray
Insecticide, 15 Oz. Net Weight, Spray Applicator Type, 20 Oz. Size, 41 KV/MM Dielectric Strength
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
N/A
UPC/GTIN
088193008638 / 00088193008638
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.03 (Each)
Carton
$240.36 (Per 12)
Resources
Images
 
 
863 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HORNET AND WASP SPRAY
extra long description
DOTTIE 863 Hornet and Wasp Spray
Product Type
Hornet and Wasp Spray
Long Description
Insecticide, 15 oz. net weight, Spray applicator type, 20 oz. Size, 41 KV/MM dielectric strength
Special Features
Features: USDA F-2, Sprays upto 20ft, High Active Ingredient, High Dielectric Strength of 41kV/mm, Lasting Residual Deposit Prevents Reinfestation for Week
Additional Information
Content
Distillates (Petroleum), Hydrotreated Light, Carbon Dioxide, Isopropyl Alcohol, d-Phenothrin, Tetramethrin
Manufacturer Information
Brand
LH DOTTIE
GTIN
00088193008638
UPC
088193008638
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Hornet And Wasp Spray
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
12
Uses, Certifications, and Standards
standard
EPA Reg. No. 1021-1649
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat