890 - Water Based Cutting Oil Metal Working Fluid

LH Dottie

  • $20.84 (Each)
  • $20.84 (Each)

  • $250.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
890
Manufacturer
LH Dottie
Manufacturer's Part Number
890
Description
Water Based Cutting Oil Metal Working Fluid
Cutting Oil, 16 Oz. Aerosol Can, Non-Flammable
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
15121502 - Cutting oil
UPC/GTIN
088193008904 / 00088193008904
Weight per unit
0.0917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.84 (Each)
Carton
$250.08 (Per 12)
Resources
Images
 
 
890 - Large Image
Brochures
 
 
890 - Brochure
Other Links
 
 
890 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16
Descriptions
Description
WATER BASED CUTTING OIL METAL WORKING FLUID
Product Type
Cutting Oil, Water Based - Metal Working Fluid
extra long description
DOTTIE 890 Cutting Oil, Water Based
Long Description
Cutting Oil, 16 oz. Aerosol Can, Non-Flammable
Special Features
Features: Reinforced with High- Viscosity Oils and Sulfur- Free Extreme Pressure Additives, Prolongs Tool Life, Reduces Tool Sharpening and Down Time, Lubricates and Cools at the Cutting Point
Additional Information
lubricant type
Cutting Oil
flammability
Non-Flammable
Manufacturer Information
Brand
LH DOTTIE
GTIN
00088193008904
UPC
088193008904
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Cutting Oil
Packaging
Weight per each
0.0917
Carton
12
Uses, Certifications, and Standards
Application
Metal Cutting Operation, Machining Operation
standard
USDA H-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat