APS1 - #6-32 Assorted Wall Plate Screw Kit 12 Compartment

LH Dottie

  • $88.94 (Each)
  • $88.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APS1
Manufacturer
LH Dottie
Manufacturer's Part Number
APS1
Description
#6-32 Assorted Wall Plate Screw Kit 12 Compartment
Wall Plate Screw Kit, 450 Pieces, Steel Material, Includes (25) 3/4 In Almond, White and Ivory Wall Plate Screws and (25) 1 In Almond, White and Ivory Wall Plate Screws and (25) 1/2 In Almond, Stainless, Brass and Nylon Wall Plate Screws and (100) 1/2 In White and Ivory Wall Plate Screws
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002276401 / 00781002276401
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Resources
Images
 
 
APS1 - Small Image
 
APS1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
#6-32 ASSORTED WALL PLATE SCREW KIT 12 COMPARTMENT
Product Type
6-32 Wall Plate Screw Kit Assorted Sizes 12 Compartme
extra long description
DOTTIE APS1 6-32 Wall Plate Screw K
Special Features
Features: Reusable 12 Compartment Box, Handy Assortment
Long Description
Wall Plate Screw Kit, 450 pieces, Steel material, includes (25) 3/4 IN Almond, White and Ivory Wall Plate Screws and (25) 1 IN Almond, White and Ivory Wall Plate Screws and (25) 1/2 IN Almond, Stainless, Brass and Nylon Wall Plate Screws and (100) 1/2 IN White and Ivory Wall Plate Screws
Additional Information
Number of Pieces
450
Manufacturer Information
Manufacturers Part Number
APS1
Brand
LH DOTTIE
GTIN
00781002276401
UPC
781002276401
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Wall Plate Screw Kit
Packaging
Weight per each
1.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat